Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 6 ft L, 6 in Dia.
Mfr # BULK-PR-UHMW-25
Zoro # G2428178
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-25
- Zoro # G2428178
- UPC # 193005348953
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 6 in |
Length | 6 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,6 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/8" Thick (BULK-PS-PC-30)
- ZORO SELECT Brown Garolite Sheet Stock 12" L x 12" W x 0.250" Thick (BULK-CS-GLE-44)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 216" Length - Black (20-138-0375)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow (878844)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-UHMW-115)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-UHMW-17)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PVC-13)
- USA INDUSTRIALS Black Acetal Copolymer Black Acetal Plastic Rod, 3" Dia. x 1 ft L, 3 in Dia. (BULK-PR-ACB-112)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. (2XMK5)
- Usa Industrials Plastic Rods