Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia.
Mfr # BULK-PR-UHMW-13
Zoro # G2428126
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-13
- Zoro # G2428126
- UPC # 193005348908
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 6 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,2 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Plastic Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-83)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (14839_48_0)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-226)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 18ft Length - Black (21-100)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 6 in Dia. (BULK-PR-UHMW-25)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 4 in Dia. (BULK-PR-UHMW-111)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-NYL-11)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PVC-8)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-350)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 0.375 W (RACRC.375C)
- Usa Industrials Plastic Rods