Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 6 ft L, 1-1/2 in Dia.
Mfr # BULK-PR-UHMW-11
Zoro # G2428117
original price:
$40.03
7% off
new price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-11
- Zoro # G2428117
- UPC # 193005348892
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2 in |
Length | 6 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,1-1/2 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Copper, 110, 1/8 x 3/4 In, 6 Ft (CUREC00304)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/2" Thick (PS-ABSB-29)
- ZORO SELECT Rubber Strip, Silicone, 1/2"Th, 36"x2", 40A (BULK-RS-S40-828)
- ZORO SELECT Oil Hard Drill Rod, O1, 11/16, 0.6875 In (O1D11166)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PVC-11)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 2-1/2 in Dia. (BULK-PR-PVC-142)
- USA INDUSTRIALS White Polypropylene Plastic Bar 24" L, 2" W (BULK-PS-PP-136)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- USA INDUSTRIALS White HDPE Plastic Bar 24" L, 4" W (BULK-PS-PE-292)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-UHMW-13)
- PROFESSIONAL PLASTICS Black Delrin 12 L, 0.25 W (RDELBK.250)
- Usa Industrials Plastic Rods