Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 3 ft L, 3 in Dia.
Mfr # BULK-PR-UHMW-47
Zoro # G2428239
product price: $65.95
/ea
Sold in multiples of 2 for $131.90
$131.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-47
- Zoro # G2428239
- UPC # 193005348991
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3 in |
Length | 3 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,3 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet, 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WH)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/2 in, 6 ft L. (18017_72_0)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAJ1)
- ZORO SELECT Foam Sheet, Open Cell, 13 in W, 13 in L, 1/4 in Thick, Black (ZUSA-PU-20)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-UHMW-115)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-UHMW-17)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 2-1/2 in Dia. (BULK-PR-UHMW-15)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 6 in Dia. (BULK-PR-UHMW-55)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 4 in Dia. (BULK-PR-UHMW-21)
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-NYL-56)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (66217104)
- Usa Industrials Plastic Rods