Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 3 ft L, 2 in Dia.
Mfr # BULK-PR-UHMW-43
Zoro # G2428309
product price: $23.75
/ea
Sold in multiples of 4 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-43
- Zoro # G2428309
- UPC # 193005348984
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 3 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,2 In. Dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-898)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.157 in T, 7,200 psi (BULK-PA-PVC-10)
- FIBERGRATE Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872620)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-480)
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- USA INDUSTRIALS White PTFE Plastic Bar 48" L, 2" W (BULK-PS-PTFE-850)
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 3/4 in Dia. (BULK-PR-PVC-11)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 6 ft L, 3 in Dia. (BULK-PR-UHMW-17)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 3 in Dia. (BULK-PR-UHMW-47)
- Usa Industrials Plastic Rods