Shop All Plastic Rods
Usa Industrials
UHMW Polyethylene Plastic Rod 3 ft L, 1-1/2 in Dia.
Mfr # BULK-PR-UHMW-41
Zoro # G2428214
Sold in multiples of 6 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Type Plastic Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PR-UHMW-41
- Zoro # G2428214
- UPC # 193005348977
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2 in |
Length | 3 ft |
Details
Material | UHMW Polyethylene |
Type | Plastic Rod |
Item | Plastic Rod |
Description
UHMW Polyethylene Plastic Rod,1-1/2 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT EPDM Sheet, 60A, 36"x24"x0.125", Black (BULK-RS-E60-262)
- ZORO SELECT Tubing, sq., 0.097 in. Inside sq. (8151)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L (TS1.25X.120-72)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.250" Thick (1ZBB5)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 12" L, 3" W (BULK-PS-UHMWB-421)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMWB-456)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- USA INDUSTRIALS Clean Room FDA Teflon PTFE Sanitary Gasket For 6" Tube (ZCLN-SG-T-6)
- USA INDUSTRIALS PVC Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-60)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- Usa Industrials Plastic Rods