Shop All Plastic Sheets
This Product is Discontinued
Usa Industrials
UHMW Polyethylene 96" L x 48" W x 1-1/2" Thick (Discontinued)
Mfr # BULK-PS-UHMW-9
Zoro # G400437212
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1-1/2"
- Plastic Width 48"
- Plastic Length 96"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-9
- Zoro # G400437212
- UPC # 193005963439
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Details
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 1-1/2" |
Plastic Color | White |
Tensile Strength | 4,400 psi |
Thickness Tolerance | (-0" - +0.134") |
Operating Temp. Range | -70 Degrees to 180 Degrees F |
Standards | FDA, UL 94 HB |
Plastic Clarity | Opaque |
Water Absorption Rating | Excellent |
Impact Strength Rating | Excellent |
Grade | Standard |
Plastic Density | 0.034 lbs / cu. in. |
Water Absorption | 0.0001 |
Shape | Sheet |
Friction Coefficient | 0.15 |
Plastic Hardness | 70D |
Friction Rating | Very Slippery |
Backing Type | Plain |
Impact Strength | 16.0 ft. - lbs./in. |
Tensile Strength Rating | Poor |
Description
White UHMW Polyethylene Plastic Sheet - 1-1/2" Thick x 48" Wide x 96" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.