Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene 60" L x 4" W x 1/2" Thick
Mfr # BULK-PS-UHMW-918
Zoro # G900437958
product price: $52.99
/ea
Sold in multiples of 2 for $105.98
$105.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 4"
- Plastic Length 60"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-918
- Zoro # G900437958
- UPC # 193005080365
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 4" |
Plastic Length | 60" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Details
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 1/2" |
Plastic Color | White |
Thickness Tolerance | (-0" - +0.004") |
Tensile Strength | 4,400 psi |
Operating Temp. Range | -70 Degrees to 180 Degrees F |
Standards | FDA, UL 94 HB |
Water Absorption | 0.0001 |
Plastic Clarity | Opaque |
Tensile Strength Rating | Poor |
Backing Type | Plain |
Impact Strength Rating | Excellent |
Water Absorption Rating | Excellent |
Grade | Standard |
Impact Strength | 16.0 ft. - lbs./in. |
Plastic Hardness | 70D |
Friction Rating | Very Slippery |
Shape | Bar |
Friction Coefficient | 0.15 |
Plastic Density | 0.034 lbs / cu. in. |
Description
White UHMW Polyethylene Plastic Sheet - 1/2" Thick x 4" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- TRIM-LOK Flap Seal, EPDM, 250 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-250)
- EBERHARD MANUFACTURING CO Rod Dia 3/8 X 36" (EMC 1-6902-9 ZN)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-12)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 12" W x 2" Thick (BULK-PS-UHMWB-159)
- USA INDUSTRIALS HDPE Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PE-357)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 4 ft L x 2 ft W x 3/8 in Thick (BULK-PS-UHMW-25)
- USA INDUSTRIALS HDPE Plastic Sheet 48" L x 16" W x 3/4" Thick (BULK-PS-PE-435)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-UHMW-6)
- USA INDUSTRIALS Black Acetal Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-ACB-37)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.020" Thick (G15-20F-6X5)
- Usa Industrials Plastic Sheets