Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene 60" L x 2" W x 1" Thick
Mfr # BULK-PS-UHMW-908
Zoro # G000437803
Sold in multiples of 2 for $69.38
$69.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 2"
- Plastic Length 60"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-908
- Zoro # G000437803
- UPC # 193005080266
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 60" |
Width Tolerance | (-0.01" - +0.01") |
Length Tolerance | (-1" - +1") |
Details
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 1" |
Plastic Color | White |
Thickness Tolerance | (-0.016" - +0.024") |
Operating Temp. Range | -70 Degrees to 180 Degrees F |
Tensile Strength | 4,400 psi |
Standards | FDA, UL 94 HB |
Friction Rating | Very Slippery |
Water Absorption | 0.0001 |
Tensile Strength Rating | Poor |
Friction Coefficient | 0.15 |
Impact Strength Rating | Excellent |
Plastic Hardness | 70D |
Backing Type | Plain |
Water Absorption Rating | Excellent |
Impact Strength | 16.0 ft. - lbs./in. |
Plastic Clarity | Opaque |
Grade | Standard |
Plastic Density | 0.034 lbs / cu. in. |
Shape | Bar |
Description
White UHMW Polyethylene Plastic Sheet - 1" Thick x 2" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Serrated, 36 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125R100-B3)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.750" Thick (2VER1)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9912)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/8" Thick (PS-PC-SR-5)
- USA INDUSTRIALS White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-AC-79)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 60" L x 48" W x 3/32" Thick (BULK-PS-CAC-446)
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-PTFE-309)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/2 in Thick (BULK-PS-PE-30)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- USA INDUSTRIALS Polypropylene Plastic Sheet 1 ft L x 1 ft W x 1 in Thick (BULK-PS-PP-9)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.250" Thick (BULK-PS-PP-14)
- Usa Industrials Plastic Sheets