Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene 60" L x 1/2" W x 1/4" Thick
Mfr # BULK-PS-UHMW-935
Zoro # G800438826
Sold in multiples of 13 for $81.77
$81.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/4"
- Plastic Width 1/2"
- Plastic Length 60"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-935
- Zoro # G800438826
- UPC # 193005080532
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1/2" |
Plastic Length | 60" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Details
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 1/4" |
Plastic Color | White |
Thickness Tolerance | (-0.002" - +0") |
Tensile Strength | 4,400 psi |
Operating Temp. Range | -70 Degrees to 180 Degrees F |
Standards | FDA, UL 94 HB |
Water Absorption | 0.0001 |
Plastic Clarity | Opaque |
Shape | Bar |
Grade | Standard |
Friction Rating | Very Slippery |
Impact Strength Rating | Excellent |
Water Absorption Rating | Excellent |
Plastic Hardness | 70D |
Friction Coefficient | 0.15 |
Impact Strength | 16.0 ft. - lbs./in. |
Plastic Density | 0.034 lbs / cu. in. |
Tensile Strength Rating | Poor |
Backing Type | Plain |
Description
White UHMW Polyethylene Plastic Sheet - 1/4" Thick x 1/2" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1 x 1 1/4 In, 1 Ft (61F1X1.25-12)
- K&S PRECISION METALS BRAS TUBE ROUND 12X1/8in. (8205)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJF1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- USA INDUSTRIALS White Acetal Copolymer Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-AC-411)
- USA INDUSTRIALS White Acetal Sheet Stock 6" L x 6" W x 1/8" Thick (BULK-PS-AC-79)
- USA INDUSTRIALS HDPE Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PE-26)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 60" L x 48" W x 1-1/4" Thick (BULK-PS-UHMW-509)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 12" L x 12" W x 3/8" Thick (PS-UHMW-RCY-8)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-UHMWB-97)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZBB6)
- Usa Industrials Plastic Sheets