Shop All Plastic Sheets
Usa Industrials
UHMW Polyethylene 48" L x 12" W x 3/4" Thick
Mfr # BULK-PS-UHMW-355
Zoro # G300437510
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/4"
- Plastic Width 12"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-PS-UHMW-355
- Zoro # G300437510
- UPC # 193005963354
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Details
Plastic Material | UHMW Polyethylene |
Plastic Thickness | 3/4" |
Plastic Color | White |
Thickness Tolerance | (-0" - +0.002") |
Tensile Strength | 4,400 psi |
Operating Temp. Range | -70 Degrees to 180 Degrees F |
Standards | FDA, UL 94 HB |
Plastic Hardness | 70D |
Impact Strength Rating | Excellent |
Water Absorption | 0.0001 |
Impact Strength | 16.0 ft. - lbs./in. |
Shape | Sheet |
Friction Coefficient | 0.15 |
Tensile Strength Rating | Poor |
Backing Type | Plain |
Grade | Standard |
Water Absorption Rating | Excellent |
Plastic Density | 0.034 lbs / cu. in. |
Friction Rating | Very Slippery |
Plastic Clarity | Opaque |
Description
White UHMW Polyethylene Plastic Sheet - 3/4" Thick x 12" Wide x 48" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Serrated Surface, 42 in W, 10 15/16 in D (20188R125-TRD3)
- ZORO SELECT Expanded Sheet, Rsd, Carbon, 8x4 ft, 1/4-#18 (41S02518-48X96)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.254mm, Pk20 (MSB010-20)
- ZORO SELECT Plate Stock, Al, 6061, 3/4 x 12 x 12 In (61P.75X12-12)
- USA INDUSTRIALS Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 48" L x 12" W x 1/4" Thick (PS-UHMW-RCY-3)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 1/2" W x 1/4" Thick (BULK-PS-UHMW-935)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 16" L x 16" W x 1/8" Thick (BULK-PS-UHMWB-8)
- USA INDUSTRIALS Polypropylene Plastic Sheet 2 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PP-21)
- USA INDUSTRIALS PVC Plastic Sheet 8 ft L x 4 ft W x 1/8 in Thick (BULK-PS-PVC-2)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (PS-PC-SR-17)
- Usa Industrials Plastic Sheets