Shop All Foam Sheets
Usa Industrials
U7E Microcellular Polyurethane Foam Roll No PSA-1/2" Thk x 54"W x 40FT
Mfr # ZUSA-MCP-33
Zoro # G600436213
product price: $2,912.99
/ea
Free Shipping & Returns
$2,912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cell Type - Foam Open Cell
- Material - Foam Polyurethane
- Backing Type Plain
- Standards UL 94 HB
- Thickness 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-MCP-33
- Zoro # G600436213
- UPC # 193005156879
- Country of Origin United States
- Category Foam Sheets
Dimensions
Width | 54" |
Length | 40 ft. |
Details
Cell Type - Foam | Open Cell |
Material - Foam | Polyurethane |
Backing Type | Plain |
Standards | UL 94 HB |
Thickness | 1/2" |
Firmness @ 25% Deflection (PSI) | 6 psi |
Density | 10 lbs / cu. ft. |
Temp. Range | -40 Degrees to 225 Degrees F |
Color | Black |
Tensile Strength (PSI) | 40 psi |
Grade | Low Compression Set |
Shape | Roll |
Texture | Smooth |
Firmness | Soft (5 - 8 psi) |
Description
U7E Microcellular Polyurethane Foam Roll No PSA - 1/2" Thick x 54" Wide x 40 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Steel, 4140, 1/2x1 1/2 In, 3 Ft (2HKG1)
- TRIM-LOK Lid Seal, Double Bulb, 0.50" H, .150" Dia (X1145HT-25)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 30 in W, 10 15/16 in D, Checker Plate (22188S100-TRD5)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/4" T x 36" W x 36" L (ZUSAESR-S-166)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/16" T x 12" W x 12" L (ZUSAESR-S-145)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/2" W x 10 ft. L (ZUSAESR-S-79)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/8" T x 36" W x 36" L (ZUSAESR-S-164)
- USA INDUSTRIALS Neoprene Foam Sheet No Adhesive - 3/16" Thick x 36" Wide x 12" Long (ZUSANSR-439)
- USA INDUSTRIALS Soft EPDM Foam Strip w Adhesive - 1/16" T x 1/4" W x 10 ft. L (ZUSAESR-S-67)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/2 in Thick, Red (ZUSA-XPE-153)
- Usa Industrials Foam Sheets