Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers, PK4
Mfr # BULK-UPD-1
Zoro # G4424685
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 24 in
- Color Clear
- Compartment Width 24 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-1
- Zoro # G4424685
- UPC # 193005999391
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 24 in |
Compartment Width | 24 in |
Height | 24 in |
Compartment Depth | 12 in |
Details
Number of Panels | 3 |
Item | U-Shape Compartment Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/4 in |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 24 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- FLASH FURNITURE Grace 60in Commercial Grade Heavy Duty Rectangle Wood Table for 6, Walnut Matte Finish (KER-T-799-WAL-60-GG)
- LEWIS HYMAN 96x72 WD Roll Up Blind (3322086)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Royal Blue Fabric (1172305)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- LUXOR Modular Room Divider Wall System (MW-7048-FCG)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- VERSARE StraightWall Sliding Portable Partition 7'2" x 7'6" Mocha Fabric (1448610)
- Usa Industrials Room Dividers