Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers, PK2
Mfr # BULK-UPD-4
Zoro # G4424554
original price:
$398.00
5% off
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 24 in
- Color Clear
- Material Plastic
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-4
- Zoro # G4424554
- UPC # 193005999421
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 24 in |
Height | 24 in |
Compartment Width | 24 in |
Compartment Depth | 24 in |
Details
Number of Panels | 3 |
Item | U-Shape Compartment Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/4 in |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 24 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- NATIONAL PUBLIC SEATING Dolly for 20 Melody Music Stands (DYMS20)
- DESIGNS OF DISTINCTION 6" Square Tapered Leg with bolt and 1" Satin Brass Ferrule - Ash (01241006ASSB6)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- HON Versé Office Panel, 36w x 60h, Gray (HBV-P6036.2310GRE.Q)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Stone (HKDL603-DG)
- LORELL Vertical Panel Strip for Adaptable Panel System (90275)
- GLOBAL INDUSTRIAL 5'W x 5'H Floor Supported Portable Personal Safety Partition, Clear (989059)
- HON Versé Office Panel, 60w x 72h, Gray (HBV-P7260.2310GRE.Q)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- Usa Industrials Room Dividers