Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers, PK2
Mfr # BULK-UPD-19
Zoro # G4427589
original price:
$405.00
4% off
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 24 in
- Color Clear
- Compartment Width 48 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-19
- Zoro # G4427589
- UPC # 193005999575
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 24 in |
Compartment Width | 48 in |
Compartment Depth | 12 in |
Height | 24 in |
Details
Item | U-Shape Compartment Dividers |
Number of Panels | 3 |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 24 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Table Set, 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-24SQ-017BCHR2-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System Double Door Panel (DDAA10W)
- SWIFTWALL PRO SwiftWall Pro Reusable Class A Fire Rated Modular Panel System (APAA16W)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 41L (695903)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 96"H, Gray (695790FGY)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build W/ Window Cloud Gray Fabric (1861008)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- Usa Industrials Room Dividers