Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers, PK2
Mfr # BULK-UPD-11
Zoro # G4427345
original price:
$398.00
5% off
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 36 in
- Color Clear
- Compartment Width 36 in
- Compartment Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-11
- Zoro # G4427345
- UPC # 193005999490
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Compartment Width | 36 in |
Compartment Depth | 12 in |
Height | 36 in |
Details
Number of Panels | 3 |
Item | U-Shape Compartment Dividers |
Color | Clear |
Material | Plastic |
Thickness | 1/4 in |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 36 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Unique Modern Square Shaped Wall Clock With Floral Design for Living Room, Kitchen, or Dining Room (QI004144)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6' Slate Fabric (1172519)
- LUXOR Modular Wall Room Divider System - Silver Frame - 70in. x 70in. Starter Wall - Wide Paneling (MW-7070-FWCGWG)
- SWIFTWALL PRO Pro Reusable Class C Fire Rated Modular Panel System (PAA08W)
- SCREENFLEX Partition, 13 Ft 1 In W x 8 Ft H, Beige (CFSL807-DO)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray (238640FGY)
- LORELL Single-Wide Panel Strip for Adaptable Panel System (90273)
- Usa Industrials Room Dividers