Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers
Mfr # BULK-UPD-8
Zoro # G4424378
original price:
$413.11
10% off
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 36 in
- Color Clear
- Compartment Depth 36 in
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-8
- Zoro # G4424378
- UPC # 193005999469
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Compartment Depth | 36 in |
Compartment Width | 24 in |
Height | 36 in |
Details
Item | U-Shape Compartment Dividers |
Number of Panels | 3 |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 36 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Pearl White (20227)
- TRADEMARK FINE ART Tim Otoole 'Looming Clouds I' Canvas Art, 18x24 (WAG08327-C1824GG)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- INTERION BY GLOBAL INDUSTRIAL Interion High-Low Corner 90 Kit For 46in Low Panel With Cable (240255P)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Starter Wall (MW-5370-FCGB)
- HON Versé Office Panel, 30w x 60h, Gray (HBV-P6030.2310GRE.Q)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 4' Cloud Gray Fabric (1850648)
- COASTER Coaster 900110 Panel Folding Screen in Mahogany Finish (900110)
- LUXOR Modular Wall Room Divider System - Black Frame - 70in. x 48in. Starter Wall - Wide Paneling (MW-7048-FWCGWB)
- Usa Industrials Room Dividers