Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers
Mfr # BULK-UPD-36
Zoro # G4426794
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$747.99
Free 30-Day Returns
Key Features
- Number of Panels 3
- Color Clear
- Thickness 1/4 in
- Compartment Depth 36 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-36
- Zoro # G4426794
- UPC # 193005999742
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 48 in |
Compartment Depth | 36 in |
Compartment Width | 60 in |
Height | 48 in |
Details
Item | U-Shape Compartment Dividers |
Number of Panels | 3 |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 48 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 30" Black Backless Metal Stool (CH-31320-30-BK-WD-GG)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- BOSS Mesh Guest Chair with Casters, Black (B6909R-CS)
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- HON Versé Quick Connect Wall Mount Connecting Hardware, Gray (HBV-PWB1.Q)
- ORE INTERNATIONAL Ore International R5421 Shutter Door 3-Panel Room Divider - Espresso (R5421)
- FLASH FURNITURE Add-On Study Carrel, Nebule Grey (MT-M6202-GY-ADD-GG)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 7'6" Cloud Gray Fabric (1190708)
- SWIFTWALL PRO Pro Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC08W)
- CR LAURENCE Brushed Stainless F-Post 47-in - Right Hand (FSP47ERBS)
- Usa Industrials Room Dividers