Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers
Mfr # BULK-UPD-29
Zoro # G4424396
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 36 in
- Color Clear
- Thickness 1/4 in
- Compartment Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-29
- Zoro # G4424396
- UPC # 193005999674
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 36 in |
Compartment Depth | 12 in |
Height | 36 in |
Compartment Width | 60 in |
Details
Item | U-Shape Compartment Dividers |
Number of Panels | 3 |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 36 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVER BONANZA Indoor Recliner Slipcover, Dark Brown/Tan, 23"Wx21"Dx35"H (51-005-016601-EC)
- HIRSH 3 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23745)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 29.6" H, Bark Gray/White, Melamine (160860-4717)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 4' Cloud Gray Fabric (1850308)
- HON Versé Office Panel, 48w x 42h, Gray (HBV-P4248.2310GRE.Q)
- GLOBAL INDUSTRIAL Steel End Base Cap for Interion Office Partition Panels (249065)
- MANMADE R5442 - 4 4 Panel Shoji Screen - Natural (MA2629602)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Stone (HKDL603-DG)
- FLASH FURNITURE Add-On Study Carrel, Oak (MT-M6202-OAK-ADD-GG)
- Usa Industrials Room Dividers