Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers
Mfr # BULK-UPD-24
Zoro # G4424606
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Overall Height 48 in
- Color Clear
- Compartment Width 48 in
- Compartment Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-24
- Zoro # G4424606
- UPC # 193005999629
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 48 in |
Compartment Width | 48 in |
Compartment Depth | 24 in |
Height | 48 in |
Details
Number of Panels | 3 |
Item | U-Shape Compartment Dividers |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 48 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- KFI Round KFI 36in Grey Nebula Breakroom Table with Arched X Base, 29 W, 36 L, 29 H, Laminate Top, Grey (T36RD-B2125-GYN)
- PURDY Purdy 144770014 12 x 0.75 in. Core Jumbo Mini Roller Cover Frame (178401)
- TRADEMARK FINE ART Jan Vermeer 'Young Woman with a Water Jug' Canvas Art, 14x14 (BL0455-C1414GG)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- LUXOR Reclaim 24X66 Extender Panel S (RCLM2466ZSG)
- VERSARE Hush Panel Post Kit (1850106)
- INTERION BY GLOBAL INDUSTRIAL Interion Freestanding Office Partition Panel, 60-1/4inW x 72inH, Gray (238640FGY)
- INTERION BY GLOBAL INDUSTRIAL Interion 90 Degree Corner Connector Kit For 72inH Panel (238641)
- VERSARE Hush Panel Window 4' x 2' Frosted (1854008)
- SCREENFLEX Panel full frosted room divider (CRDFF5)
- Usa Industrials Room Dividers