Shop All Room Dividers
Usa Industrials
U-Shape Compartment Dividers
Mfr # BULK-UPD-18
Zoro # G4424448
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Panels 3
- Color Clear
- Compartment Depth 36 in
- Thickness 1/4 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-UPD-18
- Zoro # G4424448
- UPC # 193005999568
- Country of Origin United States
- Category Room Dividers
Dimensions
Overall Height | 48 in |
Compartment Depth | 36 in |
Height | 48 in |
Compartment Width | 36 in |
Details
Item | U-Shape Compartment Dividers |
Number of Panels | 3 |
Color | Clear |
Thickness | 1/4 in |
Material | Plastic |
Shape | U-Shaped |
Description
U-Shape Compartment Dividers, Mounting Location Desk, Overall Height 48 in, Thickness 1/4 in, Material Plastic, Number of Panels 3, Shape U-Shaped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- BRIDGEPORT Folding Table, 20" x 48", Vinyl Top, Antique Color (C341BP14ANT1E)
- FLASH FURNITURE HERCULES Series Double Braced Beige Vinyl Folding Chair (2-HA-F003D-BGE-GG)
- USA INDUSTRIALS Brackets for Plastic Dividers, 4-7/8" H (ZBRCKT-2)
- HON Versé Office Panel, 60w x 42h, Gray (HBV-P4260.2310GRE.Q)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 4' Cloud Gray Fabric (1850648)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel with Partial Window, Gray (694665WGY)
- LUXOR Modular Wall Room Divider System - Black Frame - 53in. x 70in. Starter Wall - Wide Paneling (MW-5348-FWCGWB)
- INTERION BY GLOBAL INDUSTRIAL Interion 3 Way Connector Kit For 60inH Panel (238648)
- Usa Industrials Room Dividers