Shop All Rubber Rolls
Usa Industrials
Textured Neoprene Rubber Roll No Adhesive-50A-1/32" Thk x 36" W x 50FT
Mfr # BULK-RS-N50TXT-1
Zoro # G700437264
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/32"
- Width 36"
- Length 50 ft.
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N50TXT-1
- Zoro # G700437264
- UPC # 193005115432
- Country of Origin China
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 50 ft. |
Details
Thickness | 1/32" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Standards | ASTM D2000 BC 407 |
Elongation | 3.5 |
Tensile Strength | 1,000 psi |
Durometer | 50A |
Texture | Textured |
Thickness Tolerance | (0.000" - +0.016") |
Grade | Standard |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Shape | Roll |
Temperature Range | -30 Degrees to 250 Degrees F |
Tear Strength | 20 N/mm |
Description
Textured Neoprene Rubber Roll No Adhesive - 50A - 1/32" Thick x 36" Wide x 50 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (6995_72_0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 6 In, 3 Ft (61F.25X6-36)
- ZORO SELECT FDA Silicone Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-S50FDA-17)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/8" T x 4" W x 10ft. L (BULK-RS-BHS70-428)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- Usa Industrials Rubber Rolls