Shop All Rubber Sheets & Strips
Usa Industrials
Textured Neoprene Rubber Roll - 60A - 1/16" T x 36" W x 8 ft. L
Mfr # BULK-RS-N60TXT-92
Zoro # G7826355
Sold in multiples of 2 for $131.98
$131.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 8 ft.
- Material Neoprene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-N60TXT-92
- Zoro # G7826355
- UPC # 193005387242
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Width | 36" |
Length | 8 ft. |
Details
Thickness | 1/16" |
Material | Neoprene |
Color | Black |
Backing Type | Plain |
Max Temp (F) | 250 Degrees F |
Min. Temp. (F) | -30 Degrees F |
Durometer | 60A |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 607 |
Grade | Standard |
Compression Set | 0.33 |
Shape | Roll |
Density | 1.50 g/cm3 |
Thickness Tolerance | (-0.011" - +0.011") |
Texture | Textured |
Tear Strength | 20 N/mm |
Description
Textured Neoprene Rubber Roll No Adhesive - 60A - 1/16" Thick x 36" Wide x 8 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 70A (BULK-RS-H70-950)
- ZORO SELECT SS Sheet 304, 12 in Overall W (714_12_36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 3 Ft (61F.5X6-36)
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.030" Thick (G15-30F-12X24)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/4" Thick x 2" Wide x 10ft. Long (BULK-RS-H40-94)
- USA INDUSTRIALS Natural Rubber Sheet-40A-1"T x 12"W (BULK-RS-NAT40-241)
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- USA INDUSTRIALS Neoprene Rubber Roll w Adhesive - 40A - 3/32" T x 36" W x 50 ft. L (BULK-RS-N40-855)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 3/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-N50-112)
- RUBBER-CAL General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 6" W x 6" L - Black (33-P006-250)
- Usa Industrials Rubber Sheets & Strips