Shop All PTFE Tubing
Usa Industrials
Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 100 Ft. L
Mfr # ZUSA-HT-644
Zoro # G4425314
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 1/8"
- Outside Dia. 1/4"
- Wall Thickness 1/16"
- Max. Pressure 140 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-644
- Zoro # G4425314
- UPC # 193005153311
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/8" |
Outside Dia. | 1/4" |
Tube Length | 100 ft. |
Tube Bend Radius | 1" |
Details
Tube Material | Teflon PTFE |
Wall Thickness | 1/16" |
Max. Pressure | 140 psi |
Tube Color | White |
Item | PTFE PTFE Tubing - 1/8" ID x 1/4" OD x |
Temp. Range | -150° to 500° F |
Standards | FDA |
Durometer | 65D |
Grade | Food Grade |
Reinforcement | Not Reinforced |
Description
PTFE PTFE Tubing-1/8" ID x 1/4" OD x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1/2" Press x Hose Cap Brass Ball Valve Inline (UPBA-480BH- 12)
- ZORO SELECT Hex Bushing, 1"x3/4", 150,316, Thrd Heavy (4381034940)
- FLEXTRON Gas Line Hose 1/2'' O.D.x48'' Len 1/2" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC38-48A)
- APOLLO VALVES Fitting Pex 1 Inch Tee Brass (APXT11)
- USA INDUSTRIALS Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16ID x 5/16OD x 25' (ZUSA-HT-677)
- USA INDUSTRIALS Teflon PTFE Tubing - 4mm ID x 6mm OD x 5 ft. Long (ZUSA-HT-4280)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-641)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-646)
- ZORO SELECT Teflon PTFE Tubing, 1/8" ID x 1/4" OD x 5 Ft. L (ZUSA-HT-1588)
- PARKER Tubing, 1-29/64" Inside Dia., 25ft. Tube L (81914/1-1013-0TC)
- ATP PTFE Tubing, 1/8 in Inside Dia. (PTFE-0204X25)
- Usa Industrials Tubing