Shop All PTFE Tubing
Usa Industrials
Teflon PTFE Tubing, 1/4" ID x 3/8" OD x 100 Ft. L
Mfr # ZUSA-HT-646
Zoro # G4425427
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Teflon PTFE
- Inside Dia. 1/4"
- Outside Dia. 3/8"
- Wall Thickness 1/16"
- Max. Pressure 190 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-HT-646
- Zoro # G4425427
- UPC # 193005153335
- Country of Origin China
- Category PTFE Tubing
Dimensions
Inside Dia. | 1/4" |
Outside Dia. | 3/8" |
Tube Length | 100 ft. |
Tube Bend Radius | 1" |
Details
Tube Material | Teflon PTFE |
Wall Thickness | 1/16" |
Max. Pressure | 190 psi |
Tube Color | White |
Item | PTFE PTFE Tubing - 1/4" ID x 3/8" OD x |
Temp. Range | -150° to 500° F |
Standards | FDA |
Reinforcement | Not Reinforced |
Grade | Food Grade |
Durometer | 65D |
Description
PTFE PTFE Tubing-1/4" ID x 3/8" OD x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Escutcheon, Plastic, For Use With Chateau One Handle Tub Faucet (42-9831)
- KURIYAMA Tubing, Clear, Shore A 73, 3/8" I.D. (K7160-06X25)
- LEGRIS Push-to-Connect, Threaded Elbow, 6mm Tube Size, Nylon, Black, 10 PK (3199 06 55)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-7/8 in. Tube, Steel (CN46)
- USA INDUSTRIALS Teflon PTFE Tubing, 1/16" ID x 1/8" OD x 100 Ft. L (ZUSA-HT-641)
- USA INDUSTRIALS Chemical Resistant High Temperature Teflon PTFE Tubing, 3/16ID x 5/16OD x 25' (ZUSA-HT-677)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PARKER Tubing, 3/4" Inside Dia., 50 ft. Tube L (101-0830040-NT-50)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #14 SW X 500 FT [Each] (TTFEAWG14SWX500FT)
- PARKER Tubing, 8mm ID, PTFE, Natural, 25 ft (201-1000100-NT-25)
- PARKER Tubing, 1mm ID, PTFE, Natural, 25 ft (201-0300100-NT-25)
- Usa Industrials Tubing