Shop All Brass Pipe Fittings
Usa Industrials
Tee, Brass
Mfr # ZUSA-PF-15546
Zoro # G104850775
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Side C Outside Diameter 2 3/8 in
- Fitting Side C Type NPT
- Max. Steam Pressure 340 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15546
- Zoro # G104850775
- UPC # 193005234836
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Thread Size B | 2"-11-1/2 |
Bend Nominal Dimensions | 3 1/4 x 4 1/2 |
Overall Length | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Thread Size C | 2"-11-1/2 |
Pipe Size | 2 in |
Fitting Thread Size A | 2"-11-1/2 |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Description
Tee, Brass, C38500, Class Class 250, For Pipe Schedule 80, 2 in, Female, NPT, 2 3/8 in, 11 1/2, 2 In.-11-1/2, 2 in, Female, NPT, 2 3/8 in, 11 1/2, 2 In.-11-1/2, 2 in, Female, NPT, 2 3/8 in, 11 1/2, 2 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist(R) Thermostatic Valve Trim With Lever Handle, Valve Not Included (T14488-4-CP)
- LEGEND VALVE 1-1/4X1/8X1-1/4 BASEBOARD TEE (302-255)
- DIXON Split Flange Gasket, EPDM, 8 in Nominal, 1-1/8 in Thick, Domestic (FLG800E)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP22-Und P3)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- USA INDUSTRIALS Elbow, Brass (ZUSA-PF-15517)
- USA INDUSTRIALS Brass MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4974)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/4" x 1/8" Pipe Size (ZUSA-PF-4990)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- PARKER Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size (VS216P-6-4)
- Usa Industrials Fittings