Shop All Brass Pipe Fittings
Usa Industrials
Tee, Brass
Mfr # ZUSA-PF-15545
Zoro # G504850665
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Side A Gender Female
- Maximum Operating Pressure 400 psi
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15545
- Zoro # G504850665
- UPC # 193005234829
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side C Outside Diameter | 1 7/8 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 1 7/8 in |
Bend Nominal Dimensions | 2 2/3 x 3 7/8 |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Thread Size C | 1 1/2"-11-1/2 |
Overall Length | 3 7/8 in |
Fitting Thread Size B | 1 1/2"-11-1/2 |
Fitting Thread Size A | 1 1/2"-11-1/2 |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in x 1 1/2 in |
Description
Tee, Brass, C38500, Class Class 250, For Pipe Schedule 80, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, 1 1/2 In.-11-1/2, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, 1 1/2 In.-11-1/2, 1 1/2 in, Female, NPT, 1 7/8 in, 11 1/2, 1 1/2 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" NPT Galvanized Coupling (0321201147)
- LEGEND VALVE 1-1/4" X 3-1/2" GALV. NIPPLE (356-125E)
- CHARLOTTE PIPE AND FOUNDRY TEE SCH80 1.25""SXSXS PVC (PVC 08400 1600)
- CHICAGO FAUCET Bubbler (748-665TBABCP)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15550)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15541)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15544)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- JMF Company 5/8 in. Flare Brass Nut (41158)
- Usa Industrials Fittings