Shop All Brass Pipe Fittings
Usa Industrials
Tee, Brass
Mfr # ZUSA-PF-15544
Zoro # G404850765
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Thread Size B 1 1/4"-11-1/2
- Includes Pre-Applied Thread Sealant No
- Fitting Side B Nominal Pipe Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15544
- Zoro # G404850765
- UPC # 193005234812
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Thread Size B | 1 1/4"-11-1/2 |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Outside Diameter | 1 5/8 in |
Fitting Thread Size A | 1 1/4"-11-1/2 |
Fitting Side A Nominal Pipe Size | 1 1/4 in |
Overall Length | 3 3/8 in |
Fitting Thread Size C | 1 1/4"-11-1/2 |
Bend Nominal Dimensions | 2 1/3 x 3 2/5 |
Fitting Side C Outside Diameter | 1 5/8 in |
Pipe Size | 1 1/4 in |
Fitting Side C Nominal Pipe Size | 1 1/4 in |
Fitting Side B Outside Diameter | 1 5/8 in |
Fitting Pipe Size | 1 1/4 in x 1 1/4 in x 1 1/4 in |
Description
Tee, Brass, C38500, Class Class 250, For Pipe Schedule 80, 1 1/4 in, Female, NPT, 1 5/8 in, 11 1/2, 1 1/4 In.-11-1/2, 1 1/4 in, Female, NPT, 1 5/8 in, 11 1/2, 1 1/4 In.-11-1/2, 1 1/4 in, Female, NPT, 1 5/8 in, 11 1/2, 1 1/4 In.-11-1/2, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever Assebmly (1160376-VF)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 5 Micron, 4-1/2" O.D., 9 7/8 in H (155357-75)
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Yellow (PU12AY)
- KOHLER Mirrored Door Assembly (1202708)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Elbow, Brass (ZUSA-PF-15517)
- USA INDUSTRIALS Brass FNPT x MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4993)
- USA INDUSTRIALS Pipe Fitting-Brass-Class 125-Square Head Plug (Solid)-1/4" NPT Male (ZUSA-PF-10575)
- USA INDUSTRIALS Brass MNPT, 1/2" x 1/8" Pipe Size (ZUSA-PF-4974)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- ZORO SELECT Reducing Coupling, Brass, 3/8 x 1/8 in (ZUSA-PF-10282)
- Usa Industrials Fittings