Shop All Brass Pipe Fittings
Usa Industrials
Tee, Brass
Mfr # ZUSA-PF-15540
Zoro # G304850759
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Side A Nominal Pipe Size 3/8 in
- Pipe Fitting Connection Type Female NPT x Female NPT x Female NPT
- Class Class 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-15540
- Zoro # G304850759
- UPC # 193005234775
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 3/8 in |
Bend Nominal Dimensions | 1 1/8 x 1 8/9 |
Fitting Side B Outside Diameter | 5/8 in |
Pipe Size | 3/8 in |
Fitting Thread Size C | 3/8"-18 |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size A | 3/8"-18 |
Overall Length | 1 7/8 in |
Fitting Thread Size B | 3/8"-18 |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Side C Outside Diameter | 5/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Description
Tee, Brass, C38500, Class Class 250, For Pipe Schedule 80, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 In.-18, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 In.-18, 3/8 in, Female, NPT, 5/8 in, 18, 3/8 In.-18, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Non-Threaded Black Pipe Sch 80 (40916LS)
- KOHLER Tool, Service (1023381)
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- BREEZE T-Bolt, 1.63", Carbon Steel Bolt, PK10 (B9222-0163 B)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15528)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15550)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15546)
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- USA INDUSTRIALS Cross, Brass (ZUSA-PF-15531)
- USA INDUSTRIALS Tee, Brass (ZUSA-PF-15544)
- ZORO SELECT Hex Bushing, Brass, 2 x 1/2 in, Class 125 (ZUSA-PF-10244)
- Usa Industrials Fittings