Shop All Felt Sheets
Usa Industrials
Synthetic Polyester Felt Roll 38 Thick x 72 Wide x 50 ft Long
Mfr # BULK-FS-PET-66
Zoro # G907031968
product price: $701.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.50 lbs/sq yd
- Thickness 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-PET-66
- Zoro # G907031968
- UPC # 193005264475
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 600" |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.50 lbs/sq yd |
Thickness | 3/8" |
Durometer | 20A to 30A |
Color | White |
Item | Synthetic Felt Sheets, Strips & Rolls |
Abrasion Resistance | Excellent |
Tensile Strength (PSI) | 400 psi |
Vibration Absorption | Ultra High |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0010In, 5 L, PK5 (44510)
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- ZORO SELECT Rod, SS, 416, 1 3/4 In Dia x 6 Ft L (2AVB3)
- GLAZELOCK 1/8", 4"L x 3"W 7/8" Slot, Interlocking Square Horsehoe Plastic Shims Red 100pc/bag (Econo05)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/2" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-100)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 36" L (BULK-FS-F13-21)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F3-10)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F3-22)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 12" L (BULK-FS-F1-15)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1 x 60 In (2FJG5)
- Usa Industrials Felt Sheets