Shop All Felt Sheets
Usa Industrials
Synthetic Polyester Felt Roll 316 Thick x 72 Wide x 50 ft Long
Mfr # BULK-FS-PET-68
Zoro # G907031982
product price: $436.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 2.63 lbs/sq yd
- Thickness 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-PET-68
- Zoro # G907031982
- UPC # 193005264499
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 600" |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 2.63 lbs/sq yd |
Thickness | 3/16" |
Durometer | 20A to 30A |
Color | White |
Abrasion Resistance | Excellent |
Vibration Absorption | Ultra High |
Tensile Strength (PSI) | 400 psi |
Item | Synthetic Felt Sheets, Strips & Rolls |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 6' L, 1 1/2" W (18S1.5-72)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-PE-220)
- FATH Connection Plate, 40 Series (093VA4080)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F3-10)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F13-10)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 12" L (BULK-FS-F3-18)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 1/2 x 60 In (2FKF9)
- Usa Industrials Felt Sheets