Shop All Felt Sheets
Usa Industrials
Synthetic Polyester Felt Roll 18 Thick x 72 Wide x 50 ft Long
Mfr # BULK-FS-PET-64
Zoro # G607031947
product price: $345.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$345.99
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 1.13 lbs/sq yd
- Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-PET-64
- Zoro # G607031947
- UPC # 193005264451
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 600" |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 1.13 lbs/sq yd |
Thickness | 1/8" |
Durometer | 20A to 30A |
Color | White |
Abrasion Resistance | Excellent |
Vibration Absorption | Ultra High |
Tensile Strength (PSI) | 400 psi |
Item | Synthetic Felt Sheets, Strips & Rolls |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18068_12_0)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 60A (BULK-RS-E60-8)
- ZORO SELECT Rod, SS, 303, 1 In Dia x 3 Ft L (2EXB5)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F3-10)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 36" L (BULK-FS-F13-21)
- USA INDUSTRIALS Grade F5 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F5-14)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F13-14)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 36" L (BULK-FS-F1-22)
- ZORO SELECT Felt Sheets (BULK-FS-PET-14)
- Usa Industrials Felt Sheets