Shop All Felt Sheets
Usa Industrials
Synthetic Polyester Felt Roll 116 Thick x 72 Wide x 50 ft Long
Mfr # BULK-FS-PET-63
Zoro # G707031816
product price: $155.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$155.99
Free 30-Day Returns
Key Features
- Grade Synthetic
- Material Polyester Felt
- Backing Type Plain
- Density (Lbs./Sq. Yd.) 0.53 lbs/sq yd
- Thickness 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-FS-PET-63
- Zoro # G707031816
- UPC # 193005264444
- Country of Origin China
- Category Felt Sheets
Dimensions
Width | 72" |
Length | 600" |
Details
Grade | Synthetic |
Material | Polyester Felt |
Backing Type | Plain |
Density (Lbs./Sq. Yd.) | 0.53 lbs/sq yd |
Thickness | 1/16" |
Durometer | 20A to 30A |
Color | White |
Tensile Strength (PSI) | 400 psi |
Vibration Absorption | Ultra High |
Abrasion Resistance | Excellent |
Item | Synthetic Felt Sheets, Strips & Rolls |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R.5-36)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- ZORO SELECT White PTFE Film Stock 24" L x 24" W x 0.002" Thick (G15-2F-24X24)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/2" Dia. (2XMP7)
- USA INDUSTRIALS Grade F13 Felt Sheet No Adh, 3/16" Thick x 12" Wide x 36" L (BULK-FS-F13-21)
- USA INDUSTRIALS Grade F1 Felt Sheet No Adh, 1/4" Thick x 12" Wide x 12" L (BULK-FS-F1-16)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1-1/2" Wide x 10 Ft. L (BULK-FS-F1-44)
- USA INDUSTRIALS Grade F1 Felt Strip No Adh, 1/4" Thick x 1/2" Wide x 10 Ft. L (BULK-FS-F1-32)
- USA INDUSTRIALS Grade F1 Felt Sheet with Adh, 1/8" Thick x 12" Wide x 12" L (BULK-FS-F1-66)
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/2" Thick x 12" Wide x 36" L (BULK-FS-F3-24)
- USA INDUSTRIALS Grade F1 Felt Strip with Adh, 1/8" Thick x 2" Wide x 10 Ft. L (BULK-FS-F1-96)
- Usa Industrials Felt Sheets