Shop All Step Bolts
Usa Industrials
Step Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-2423
Zoro # G509939662
product price: $1.69
/ea
Sold in multiples of 100 for $169.00
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2423
- Zoro # G509939662
- UPC # 197666652916
- Country of Origin China
- Category Step Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Item | Step Bolt |
Thread Type | UNC |
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 3/8-16 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04110.120.0045)
- ZORO SELECT Socket Set Screw, Cup, M12x1.75mmx20mm, PK5 (M51260.120.0020)
- BIG TIMBER 5lb 10x2-1/2 Cabnt Screw (5CAB10212)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0150)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08350.037.0300)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.031.0100)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 600 PK (1420BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3124BT)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.019.0150)
- Usa Industrials Step Bolts