Shop All Step Bolts
Usa Industrials
Step Bolt, 3/8"-16 Thrd Sz, 1 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-2419
Zoro # G209939788
product price: $1.75
/ea
Sold in multiples of 200 for $350.00
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2419
- Zoro # G209939788
- UPC # 197666652879
- Country of Origin China
- Category Step Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Item | Step Bolt |
Thread Type | UNC |
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 3/8-16 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Black Oxide, 1-9/32 in Ht (4CAZ4)
- ZORO SELECT Standard Crown Cap Nut, #10-24, Steel, Nickel Plated, 13/32 in H, 100 PK (DNI-10P5-100BX)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0250)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish, 400 PK (1024BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BT)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.037.0150)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 400 PK (3112BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08350.031.0200)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.037.0125)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 3 in L, Steel, Plain Finish, 25 PK (U08350.037.0300)
- Usa Industrials Step Bolts