Shop All Step Bolts
Usa Industrials
Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-2420
Zoro # G709939615
product price: $1.59
/ea
Sold in multiples of 200 for $318.00
$318.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2420
- Zoro # G709939615
- UPC # 197666652886
- Country of Origin China
- Category Step Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Item | Step Bolt |
Thread Type | UNC |
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 3/8-16 x 1-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0400)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 200 mm L, 25 PK (M04100.100.0200)
- AMPG Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 2 mm Shoulder Lg, 18-8 Stainless Steel (ZR1680-303H)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in L, 5 PK (U51000.075.0150)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 2 1/2 in L, Steel, Plain Finish, 25 PK (U08350.037.0250)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.025.0100)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish, 400 PK (3112BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.025.0150)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08350.031.0200)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.025.0125)
- Usa Industrials Step Bolts