Shop All Step Bolts
Usa Industrials
Step Bolt, 1/4"-20 Thrd Sz, 3/4 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-2407
Zoro # G509939723
product price: $0.47
/ea
Sold in multiples of 600 for $282.00
$282.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2407
- Zoro # G509939723
- UPC # 197666652763
- Country of Origin China
- Category Step Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Item | Step Bolt |
Thread Type | UNC |
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 1/4-20 x 3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMN2)
- KEN FORGING Eye Bolt With Shoulder, M8-1.25, 16 mm Shank, 25 mm ID, Steel (M8-A)
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 10 PK (CPB186)
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm Length (A4440080014)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish, 600 PK (1416BT)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.037.0150)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.025.0150)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 600 PK (1420BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08350.031.0200)
- Usa Industrials Step Bolts