Shop All Step Bolts
Usa Industrials
Step Bolt, 1/4"-20 Thrd Sz, 1 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-2408
Zoro # G109939697
product price: $0.63
/ea
Sold in multiples of 600 for $378.00
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2408
- Zoro # G109939697
- UPC # 197666652770
- Country of Origin China
- Category Step Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Item | Step Bolt |
Thread Type | UNC |
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 1/4-20 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (50697)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, Coated, Flat Head, 21 Degrees, 5000 PK (RH-S8DR113EP)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS2NE68GR)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121200)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 2 1/2 in L, Steel, Plain Finish, 25 PK (U08350.037.0250)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0075)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1 in L, Steel, Plain Finish, 50 PK (U08350.031.0100)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 600 PK (1420BT)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08350.025.0200)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.025.0150)
- ZORO SELECT Step Bolt, #10-24 Thrd Sz, 1-1/2 in L, Steel, Plain Finish, 50 PK (U08350.019.0150)
- Usa Industrials Step Bolts