Shop All Step Bolts
Usa Industrials
Step Bolt, 1/4"-20 Thrd Sz, 1-1/2 in L, Steel, Zinc Plated Finish
Mfr # BULK-BOLT-2410
Zoro # G709939844
Sold in multiples of 400 for $272.00
$272.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2410
- Zoro # G709939844
- UPC # 197666652794
- Country of Origin China
- Category Step Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Item | Step Bolt |
Thread Type | UNC |
Description
Step Bolt, Square Neck Wide Round Head, Zinc Plated Steel, 1/4-20 x 1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- ZORO SELECT Socket Spoke Screw Plug, 18 mm Dia, Steel Plain, 10 PK (M07660.180.0150)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (U04360.075.0275)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKPW)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 200 PK (3132BT)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 3/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0075)
- ZORO SELECT Step Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Plain Finish, 50 PK (U08350.025.0200)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.031.0125)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Zinc Plated Finish, 200 PK (3720BT)
- ZORO SELECT Step Bolt, 3/8"-16 Thrd Sz, 1-1/4 in L, Steel, Plain Finish, 50 PK (U08350.037.0125)
- ZORO SELECT Step Bolt, 5/16"-18 Thrd Sz, 2-1/2 in L, Steel, Zinc Plated Finish, 200 PK (3140BT)
- Usa Industrials Step Bolts