Shop All Square Head Bolts
Usa Industrials
Steel, Plain, 5/8"-11 Thread Size, 2 3/4" Lg
Mfr # BULK-BOLT-2318
Zoro # G909939729
product price: $3.29
/ea
Sold in multiples of 100 for $329.00
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/8"-11
- Head Width 0.922"
- Material Steel
- Finish Plain
- Head Height 0.422"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2318
- Zoro # G909939729
- UPC # 197666651872
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 5/8"-11 |
Fastener Length | 2 3/4" |
Head Width | 0.922" |
Head Height | 0.422" |
Minimum Thread Length | 1.5" |
Details
Material | Steel |
Finish | Plain |
Thread Type | UNC |
Tensile Strength | 60,000 psi |
Head Type | External Square |
Description
Square Head Bolt, Square Head, Steel, 5/8-11 x 2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-10)
- PRO-FIT Deck Screw, #8 x 3 in, Flat Head, Phillips Drive, 435 PK (282174)
- MIDWEST FASTENER Hex Nut, 9/16"-18, Steel, Grade 2, Zinc Plated, 25 PK (03695)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 50 PK (53961)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, #1-8 Thread Size, 16" Lg (A03710016008)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 1-3/8" Lg, 10 PK (71703)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 4" Lg, 10 PK (71711)
- Usa Industrials Square Head Bolts