Shop All Square Head Bolts
Usa Industrials
Steel, Plain, 5/16"-18 Thread Size, 2 1/2" Lg
Mfr # BULK-BOLT-2287
Zoro # G709939721
product price: $0.90
/ea
Sold in multiples of 500 for $450.00
$450.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Fastener Length 2 1/2"
- Head Width 0.492"
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2287
- Zoro # G709939721
- UPC # 197666651568
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 5/16"-18 |
Fastener Length | 2 1/2" |
Head Width | 0.492" |
Head Height | 0.203" |
Minimum Thread Length | 0.875" |
Details
Material | Steel |
Finish | Plain |
Thread Type | UNC |
Tensile Strength | 60,000 psi |
Head Type | External Square |
Description
Square Head Bolt, Square Head, Steel, 5/16-18 x 2-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (900832-10)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 10 PK (Z9277)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-6)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91820)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 60 mm Lg, 50 PK (M01030.120.0060)
- MIDWEST FASTENER Square Head Bolt, 18-8 Stainless Steel, 1/4"-20 Thread Size, 3/4" Lg, 50 PK (53702)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 16 mm Lg, 50 PK (M01030.100.0016)
- Usa Industrials Square Head Bolts