Shop All Square Head Bolts
Usa Industrials
Steel, Plain, 3/8"-16 Thread Size, 2 3/4" Lg
Mfr # BULK-BOLT-2297
Zoro # G509939808
product price: $1.25
/ea
Sold in multiples of 300 for $375.00
$375.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Width 0.553"
- Material Steel
- Finish Plain
- Head Height 0.250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2297
- Zoro # G509939808
- UPC # 197666651667
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 3/4" |
Head Width | 0.553" |
Head Height | 0.250" |
Minimum Thread Length | 1" |
Details
Material | Steel |
Finish | Plain |
Thread Type | UNC |
Head Type | External Square |
Tensile Strength | 60,000 psi |
Description
Square Head Bolt, Square Head, Steel, 3/8-16 x 2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV310SS)
- MIDWEST FASTENER Screw Cap, 1/2 in Dia, Gray, Plastic Gray, 10 PK (65966)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 5 PK (3523-12.00X2.0D)
- L.H. DOTTIE Coupling Nut, 5/8''-11, Steel, Zinc Plated, 2-1/8 in Lg, 25 PK (RC5)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M10-1.50 Thread Size, 80 mm Lg, 50 PK (M01030.100.0080)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1" Lg, 15 PK (39741)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 3/8"-16 Thread Size, 1-3/4" Lg, 10 PK (71724)
- ZORO SELECT Square Head Bolt, Alloy steel, Grade 8, Plain, 1"-8 Thread Size, 4 1/2 in Lg, 20 PK (291238G1)
- Usa Industrials Square Head Bolts