Shop All Square Head Bolts
Usa Industrials
Steel, Plain, 3/4"-10 Thread Size, 3 1/2" Lg
Mfr # BULK-BOLT-2327
Zoro # G009939841
product price: $5.45
/ea
Sold in multiples of 60 for $327.00
$327.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4"-10
- Head Width 1.107"
- Material Steel
- Finish Plain
- Head Height 0.594"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2327
- Zoro # G009939841
- UPC # 197666651964
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 1/2" |
Head Width | 1.107" |
Head Height | 0.594" |
Minimum Thread Length | 1.75" |
Details
Material | Steel |
Finish | Plain |
Thread Type | UNC |
Head Type | External Square |
Tensile Strength | 60,000 psi |
Description
Square Head Bolt, Square Head, Steel, 3/4-10 x 3-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0300)
- ZORO SELECT Standoff Cap, 5/16"-18 Thrd Sz, Aluminum Clear Anodized, 2 PK (ZA0246-AL28)
- MIDWEST FASTENER Acorn Nut, #10-32, Solid Brass, 15 PK (61068)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 110 mm Length, 25 PK (M07000.120.0110)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 5/8"-11 Thread Size, 2-1/2" Lg (A03704002328)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Plain, 1/2"-13 Thread Size, 1 1/2 in Lg, 225 PK (283095G1)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M12-1.75 Thread Size, 25 mm Lg, 50 PK (M01030.120.0025)
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M16-2.00 Thread Size, 60 mm Lg, 25 PK (M01030.160.0060)
- Usa Industrials Square Head Bolts