Shop All Square Head Bolts
Usa Industrials
Steel, Plain, 1-1/4"-7 Thread Size, 6" Lg
Mfr # BULK-BOLT-2338
Zoro # G809939591
product price: $44.85
/ea
Sold in multiples of 10 for $448.50
$448.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1-1/4"-7
- Fastener Length 6"
- Head Width 1.844"
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-BOLT-2338
- Zoro # G809939591
- UPC # 197666652077
- Country of Origin China
- Category Square Head Bolts
Dimensions
Thread Size | 1-1/4"-7 |
Fastener Length | 6" |
Head Width | 1.844" |
Head Height | 0.844" |
Minimum Thread Length | 2.75" |
Details
Material | Steel |
Finish | Plain |
Thread Type | UNC |
Head Type | External Square |
Tensile Strength | 60,000 psi |
Description
Square Head Bolt, Square Head, Steel, 1-1/4-7 x 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03030)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.120.1000)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 10 PK (M07000.160.0130)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (N04360.025.0300)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 4 in Lg (BULK-BOLT-2321)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 3/4"-10 Thread Size, 3 in Lg (BULK-BOLT-2326)
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 1/2"-13 Thread Size, 6" Lg, 100 PK (505159)
- ZORO SELECT Square Head Bolt, Steel, Grade 5, Zinc Yellow, 1/2"-13 Thread Size, 2 1/2 in Lg, 30 PK (SQHDG5FTZY1213212)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 2" Lg, 10 PK (71706)
- NEWPORT FASTENERS Square Head Bolt, Steel, Plain, 3/4"-10 Thread Size, 6" Lg, 40 PK (248036)
- Usa Industrials Square Head Bolts