Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Male Elbow 3/8" MNPT
Mfr # ZUSA-PF-5574
Zoro # G7828534
product price: $33.85
/ea
Sold in multiples of 3 for $101.55
$101.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5574
- Zoro # G7828534
- UPC # 193005433758
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7800 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Male Elbow - 3/8" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 40 (4381016620)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- HAM-LET 1/4" Compression 316 SS Union Tee (764L SS 1/4)
- DURAVIT Sealing (1002970000)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- B & K/MUELLER INDSIMPORT 2 Galv Tee (510-608HN)
- Usa Industrials Fittings