Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Hex Socket Plug 1/2" MNPT
Mfr # ZUSA-PF-5634
Zoro # G7817930
Sold in multiples of 12 for $93.48
$93.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Socket Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/2"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5634
- Zoro # G7817930
- UPC # 193005434007
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Socket Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7700 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Hex Socket Plug - 1/2" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (7185EWSRS)
- RELIANCE WATER HEATERS 4500W 240V Scr Element (100108284)
- MOEN 23-1/4" L, lustrous, Anodized Aluminum, Armrests: Polyethylene, Toilet Safe Rails White, White (DN7015)
- B & K Ball Valve Hd 1/2Ips (107-823NL)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- ANVIL 1/2" MNPT x 1/8" FNPT Galvanized Bushing (0319905568)
- Usa Industrials Fittings