Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Hex Nipple 3/8" x 1/4" MNPT
Mfr # ZUSA-PF-5521
Zoro # G7833820
Sold in multiples of 8 for $89.20
$89.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Reducing Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5521
- Zoro # G7833820
- UPC # 193005433468
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Overall Pipe Length | 1-7/16" |
Hex Size | 45/64'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Reducing Hex Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7800 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Reducing Hex Nipple - 3/8" x 1/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Electronics for wc flush valve (RPG76-0061)
- RHEEM-RUUD 120 gal, Commercial Electric Water Heater, 208V, Single, Three Phase (ES120-54-G)
- MOEN Pullout Spout (136829BL)
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (40903)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (5P920)
- Usa Industrials Galvanized Pipe Fittings