Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Hex Nipple 3/8" MNPT 4" L
Mfr # ZUSA-PF-5505
Zoro # G7838319
Sold in multiples of 5 for $78.45
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape NIpple
- Pipe Size - Pipe Fitting 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5505
- Zoro # G7838319
- UPC # 193005433376
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Hex Size | 45/64'' |
Overall Pipe Length | 4" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7800 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Hex Nipple - 3/8" NPT Male - 4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Rubber Kit, Watts 008, 3/8 to 1/2 In (008 3/8-1/2 Rubber Kit)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C101100)
- ZORO SELECT 1/4" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB06)
- ACORN CONTROLS Strainer Assembly (2725-004-001)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- B&K 1 In. Rubber Washer for Galvanized Dielectric Union (888-241)
- Usa Industrials Galvanized Pipe Fittings