Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Hex Nipple 1/4" MNPT 4" L
Mfr # ZUSA-PF-5500
Zoro # G7836934
product price: $14.25
/ea
Sold in multiples of 6 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Nipple
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1/4"
- Basic Pipe Fitting Shape NIpple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5500
- Zoro # G7836934
- UPC # 193005433345
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Overall Pipe Length | 4" |
Hex Size | 35/64'' |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Nipple |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | NIpple |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 8000 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Hex Nipple - 1/4" NPT Male - 4" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 2-1/8"x 1/2" Wall (728-AC21812SSPT)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/8 in, NPTF (ZUSA-PF-9042)
- ZORO SELECT 2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNI15)
- TOTO C100 Lid Assembly Round Sw2034 Cotton (THU9803#01)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 12 NPT 4 Long (ZUSA-PF-18133)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Street Elbow 12 NPT Female x NPT Male (ZUSA-PF-16522)
- ZORO SELECT Elbow, 90 deg, 4", 300 gal. (4316010570)
- Usa Industrials Galvanized Pipe Fittings