Shop All Galvanized Pipe Fittings
Usa Industrials
Steel Instrumentation Fitting w Sealant Hex Head Plug 3/4" MNPT
Mfr # ZUSA-PF-5628
Zoro # G7817921
product price: $17.95
/ea
Sold in multiples of 5 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-PF-5628
- Zoro # G7817921
- UPC # 193005433970
- Country of Origin Unknown
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" |
Details
Pipe Fitting Material | Galvanized Steel |
Specific Fitting Shape | Hex Head Plug |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Plug |
Fitting Connection Type | MNPT |
Standards | ANSI/ASME??B31.1,??ANSI/ASME??B31.3, ANSI/ASME B1.20.1 |
Max. Pressure | 7300 psi |
Description
Pipe Fitting w/ Thread Sealant - Galvanized Steel - Instrumentation - Hex Head Plug - 3/4" NPT Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Cap, Class 300 (0318901345)
- WILLIAMS Williams Flaring Tool, 45 deg.ree (43631)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (60TE111N010)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 3 Long (ZUSA-PF-18103)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" MNPT - 2" L (ZUSA-PF-5321)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Adapter - 3/8" FNPT x 1/8" MNPT (ZUSA-PF-5353)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 3/4" x 1/4" MNPT (ZUSA-PF-5339)
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Hex Nipple - 1/2" x 3/8" MNPT (ZUSA-PF-5338)
- USA INDUSTRIALS Pipe Nipple Galvanized Steel Schedule 40 Welded Threaded on Both Ends 38 NPT 2 Long (ZUSA-PF-18101)
- LDR INDUSTRIES 311 B-134 1 X 3/4 GALV BUSHING (311B-134)
- Usa Industrials Fittings